Motion
51128
Jobber Length Drill Bit - 101 Series, 7/16 in, Carbide Material, 2-7/8 in Flute, 118 ° Point Angle, 4-1/2 in OAL
MI ITEM #01625845
MFR #51128
Price$197.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 101 Series, 7/16 in, Carbide Material, 2-7/8 in Flute, 118 ° Point Angle, 4-1/2 in OAL
MI ITEM #01625845
MFR #51128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$197.13/each

Specifications

Dimensions

  • Drill Bit Size  
    7/16 in
  • Flute Length  
    2-7/8 in
  • Helix Angle
    20 °
  • Overall Length  
    4-1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    691781511283
  • Material
    Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Four Facet
  • Series
    101
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral

Overview

Mfr description
51128 101.437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought