Motion
51132
Jobber Length Drill Bit - 101 Series, 1/2 in, Carbide Material, 3 in Flute, 118 ° Point Angle, 4-3/4 in OAL
Mi Item #01625849
MFR #51132
Price$337.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 101 Series, 1/2 in, Carbide Material, 3 in Flute, 118 ° Point Angle, 4-3/4 in OAL
Mi Item #01625849
MFR #51132

Mfr description
51132 101.500
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$337.44/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Flute Length  
    3 in
  • Helix Angle
    20 °
  • Overall Length  
    4-3/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    691781511320
  • Material
    Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Four Facet
  • Series
    101
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)