Motion
320/28 X/Q

SKF
320/28 X/Q

Tapered Roller Bearing Full Assembly - 28 mm Bore, 52 mm OD, 16 mm Cone Width, 12 mm Cup Width
Mi Item #01625897
MFR #320/28 X/Q
Price$102.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
320/28 X/Q

Tapered Roller Bearing Full Assembly - 28 mm Bore, 52 mm OD, 16 mm Cone Width, 12 mm Cup Width
Mi Item #01625897
MFR #320/28 X/Q

Mfr description
320/28 X BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.75/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter
    52 mm
  • Overall Width
    16 mm
  • Weight
    0.33 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577008244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)