Motion
51335
Screw Machine Length Drill Bit - #21, Carbide Material, 7/8 in Flute, 145 ° Point Angle, 2-5/8 in Overall Length
MI ITEM #01625928
MFR #51335
List Price$162.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #21, Carbide Material, 7/8 in Flute, 145 ° Point Angle, 2-5/8 in Overall Length
MI ITEM #01625928
MFR #51335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$162.12/each for your price

Overview

Mfr description
51335 135.1590TA

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #21
  • Flute Length
    7/8 in
  • Material
    Carbide
  • Finish Coating
    AlTiN
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    145 °
  • Parabolic Flutes
    No
  • Overall Length
    2-5/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    32 °
  • Manufacturer Upc Number
    691781513355
  • Double Margin
    Double Margin
  • Shank Diameter
    1/4 in
  • Series
    135
  • Shank Length
    1-7/16 in
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    691781513355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text