Motion
51344
Screw Machine Length Drill Bit - F, Carbide Material, 1-5/16 in Flute, 145 ° Point Angle, 3-1/8 in Overall Length
Mi Item #01625937
MFR #51344
Price$295.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - F, Carbide Material, 1-5/16 in Flute, 145 ° Point Angle, 3-1/8 in Overall Length
Mi Item #01625937
MFR #51344

Mfr description
51344 135.2570TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$295.27/each

Specifications

Dimensions

  • Drill Bit Size
    F
  • Flute Length
    1-5/16 in
  • Helix Angle
    32 °
  • Overall Length
    3-1/8 in
  • Shank Diameter
    5/16 in
  • Shank Length
    1-7/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    Double Margin
  • Finish Coating
    AlTiN
  • Manufacturer Upc Number
    691781513447
  • Material
    Carbide
  • Parabolic Flutes
    No
  • Point Angle
    145 °
  • Series
    135
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    691781513447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)