Motion
51355
Screw Machine Length Drill Bit - 3/8 in, Carbide Material, 1-27/32 in Flute, 145 ° Point Angle, 3-1/2 in Overall Length
MI ITEM #01625948
MFR #51355
List Price$277.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3/8 in, Carbide Material, 1-27/32 in Flute, 145 ° Point Angle, 3-1/2 in Overall Length
MI ITEM #01625948
MFR #51355

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$277.87/each for your price

Overview

Mfr description
51355 135.3750TA

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    3/8 in
  • Flute Length
    1-27/32 in
  • Material
    Carbide
  • Finish Coating
    AlTiN
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    145 °
  • Parabolic Flutes
    No
  • Overall Length
    3-1/2 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    32 °
  • Manufacturer Upc Number
    691781513553
  • Double Margin
    Double Margin
  • Shank Diameter
    3/8 in
  • Series
    135
  • Shank Length
    1-9/16 in
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    691781513553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text