Motion
51366
Screw Machine Length Drill Bit - 9/16 in, Carbide Material, 2-1/2 in Flute, 145 ° Point Angle, 4-9/16 in Overall Length
MI ITEM #01625959
MFR #51366
List Price$590.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 9/16 in, Carbide Material, 2-1/2 in Flute, 145 ° Point Angle, 4-9/16 in Overall Length
MI ITEM #01625959
MFR #51366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$590.10/each for your price

Overview

Mfr description
51366 135.5625TA

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    9/16 in
  • Flute Length
    2-1/2 in
  • Material
    Carbide
  • Finish Coating
    AlTiN
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    145 °
  • Parabolic Flutes
    No
  • Overall Length
    4-9/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    32 °
  • Manufacturer Upc Number
    691781513669
  • Double Margin
    Double Margin
  • Shank Diameter
    5/8 in
  • Series
    135
  • Shank Length
    1-57/64 in
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    691781513669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text