Motion
53122
Jobber Length Drill Bit - 11/32 in, Carbide Material, 2-1/2 in Flute, 150 ° Point Angle, 4 in OAL
MI ITEM #01626203
MFR #53122
List Price$155.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 11/32 in, Carbide Material, 2-1/2 in Flute, 150 ° Point Angle, 4 in OAL
MI ITEM #01626203
MFR #53122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$155.35/each for your price

Overview

Mfr description
53122 103.343

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    30 °
  • Cutting Direction
    Right Hand Cut
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Material Grade
    Micrograin
  • Manufacturer Upc Number
    691781531229
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text