Motion
53207
Jobber Length Drill Bit - G, Carbide Material, 2-1/8 in Flute, 150 ° Point Angle, 3-1/2 in OAL
MI ITEM #01626225
MFR #53207
List Price$104.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - G, Carbide Material, 2-1/8 in Flute, 150 ° Point Angle, 3-1/2 in OAL
MI ITEM #01626225
MFR #53207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.38/each for your price

Overview

Mfr description
53207 103 G

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    30 °
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    Micrograin
  • Shank Diameter
    0.261 in
  • Manufacturer Upc Number
    691781532073
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text