Motion
56018
MI ITEM #01626280
MFR #56018
List Price$52.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01626280
MFR #56018

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.28/each for your price

Overview

Mfr description
56018 106 18

Specifications

  • Flute Length
    1-1/16 in
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Point Angle
    140 °
  • Number Of Flutes
    2
  • Overall Length
    2-1/8 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    Micrograin
  • Series
    106
  • Manufacturer Upc Number
    691781560182
  • UPC_NO
    691781560182
  • Drill Bit Size
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text