Motion
56126
MI ITEM #01626347
MFR #56126
List Price$186.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01626347
MFR #56126

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$186.03/each for your price

Overview

Mfr description
56126 106.406

Specifications

  • Flute Length
    1-15/16 in
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Point Angle
    140 °
  • Number Of Flutes
    2
  • Overall Length
    3-5/16 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    Micrograin
  • Series
    106
  • Manufacturer Upc Number
    691781561264
  • UPC_NO
    691781561264
  • Drill Bit Size
    13/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text