Motion
57007
MI ITEM #01626446
MFR #57007
List Price$38.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01626446
MFR #57007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.94/each for your price

Overview

Mfr description
57007 301.125

Specifications

  • Trade Size
    #1
  • Countersink Angle
    60 °
  • Body Diameter
    1/8 in
  • Material
    Carbide
  • Cutting Style
    Plain
  • Drill Point Diameter
    3/64 in
  • Overall Length
    1-1/2 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Shank Type
    Plain Round
  • Series
    301
  • Material Grade
    Micrograin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text