Motion
57010
MI ITEM #01626449
MFR #57010
Price$84.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01626449
MFR #57010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$84.70/each

Specifications

Dimensions

  • Body Diameter
    5/16 in
  • Drill Point Diameter
    1/8 in
  • Overall Length
    2-1/8 in
  • Trade Size
    #4

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Material Grade
    Micrograin
  • Series
    301
  • Shank Type
    Plain Round
  • Single Or Double End
    Double

Overview

Mfr description
57010 301.312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought