Motion
70007
MI ITEM #01626459
MFR #70007
List Price$68.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01626459
MFR #70007

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$68.28/each for your price

Overview

Mfr description
70007 2001094

Specifications

  • Reamer Diameter
    7/64 in
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    1-1/4 in
  • Number Of Flutes
    4
  • Overall Length
    2-1/4 in
  • Shank Diameter
    7/64 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    200
  • Reamer Diameter Decimal Equivalent
    0.0939 to 0.1094 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text