1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
2002500
1/4 REAMER 4FL
MI ITEM #
01626468
MFR #
2002500
Your Price
$71.78
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Reamers
Chucking Reamers
KYOCERA SGS PRECISION TOO 2002500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
2002500
1/4 REAMER 4FL
MI ITEM #
01626468
MFR #
2002500
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$71.78
/each
(List
$82.55
)
Qty
Add to Cart
Overview
Mfr description
70016 2002500
Specifications
Reamer Diameter
0.2500 in
Finish Coating
Bright
Shank Type
Straight
Flute Length
3 in
Number Of Flutes
4
Coolant Delivery
External
Cutting Direction
Right Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data