Motion
73035
FGR-5-Series Diamond-Pattern Router Bit, End Shape: End Mill, Cutter Diameter: 1/4", Length of Cut: 3/4"
MI ITEM #01626540
MFR #73035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FGR-5-Series Diamond-Pattern Router Bit, End Shape: End Mill, Cutter Diameter: 1/4", Length of Cut: 3/4"
MI ITEM #01626540
MFR #73035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73035 FGR5C

Specifications

  • End Shape
    End Mill
  • Cutter Diameter
    1/4 in
  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2 in
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Series
    FGR-5
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text