Motion
74055
Countersink - 60 ° Angle, 6 Flutes, 1/4 in Body Dia., 1/4 in Shank Dia., Carbide Material
Mi Item #01626575
MFR #74055
Price$61.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 6 Flutes, 1/4 in Body Dia., 1/4 in Shank Dia., Carbide Material
Mi Item #01626575
MFR #74055

Mfr description
74055 606.250 60
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.08/each

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes
    6
  • Series
    606
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)