Motion
74058
Countersink - 60 ° Angle, 6 Flutes, 3/8 in Body Dia., 1/4 in Shank Dia., Carbide Material
MI ITEM #01626576
MFR #74058
List Price$82.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 6 Flutes, 3/8 in Body Dia., 1/4 in Shank Dia., Carbide Material
MI ITEM #01626576
MFR #74058

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$82.60/each for your price

Overview

Mfr description
74058 606.375 60

Specifications

  • Type
    Countersink
  • Countersink Angle
    60 °
  • Body Diameter
    3/8 in
  • Number Of Flutes
    6
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/4 in
  • Overall Length
    2-13/16 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    Micrograin
  • Series
    606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text