Motion
601D10000_82
Countersink - 82 ° Angle, 1 Flutes, 1 in Body Dia., 1/2 in Shank Dia., Carbide Material
MI ITEM #01626588
MFR #601D10000_82
Your Price$235.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 1 Flutes, 1 in Body Dia., 1/2 in Shank Dia., Carbide Material
MI ITEM #01626588
MFR #601D10000_82

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$235.79/each(List $271.16)

Overview

Mfr description
74122 6011.0 82

Specifications

  • Type
    Countersink
  • Countersink Angle
    82 °
  • Body Diameter
    1 in
  • Number Of Flutes
    1
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/2 in
  • Overall Length
    3-1/4 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text