Motion
74161
Countersink - 82 ° Angle, 6 Flutes, 1/2 in Body Dia., 1/4 in Shank Dia., Carbide Material
MI ITEM #01626601
MFR #74161
List Price$109.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 6 Flutes, 1/2 in Body Dia., 1/4 in Shank Dia., Carbide Material
MI ITEM #01626601
MFR #74161

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$109.06/each for your price

Overview

Mfr description
74161 CSINK X 82 DEG CA

Specifications

  • Type
    Countersink
  • Countersink Angle
    82 °
  • Body Diameter
    1/2 in
  • Number Of Flutes
    6
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/4 in
  • Overall Length
    2-7/8 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    Micrograin
  • Series
    606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text