Motion
606D10000_82
6 Flutes, 0.5000 in Shank Dia.
Mi Item #01626604
MFR #606D10000_82
Price$307.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Flutes, 0.5000 in Shank Dia.
Mi Item #01626604
MFR #606D10000_82

Mfr description
74170 6061.0 82
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.56/each

Specifications

Dimensions

  • Shank Diameter
    0.5000 in

Details

  • Finish Coating
    Bright
  • Number Of Flutes
    6
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)