Motion
74270
Countersink - 90 ° Angle, 6 Flutes, 1 in Body Dia., 1/2 in Shank Dia., Carbide Material
MI ITEM #01626628
MFR #74270
List Price$231.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 6 Flutes, 1 in Body Dia., 1/2 in Shank Dia., Carbide Material
MI ITEM #01626628
MFR #74270

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$231.55/each for your price

Overview

Mfr description
74270 6061.0 90

Specifications

  • Type
    Countersink
  • Countersink Angle
    90 °
  • Body Diameter
    1 in
  • Number Of Flutes
    6
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/2 in
  • Overall Length
    3-1/4 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    Micrograin
  • Series
    606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text