Overview
Mfr description
91009 22.1875
Specifications
- Cutter Diameter
- Length of Cut
- Number Of Flutes
- MaterialCarbide
- Flute TypeDowncut
- Cutting Type End ShapeSquare End
- Shank Diameter
- Overall Length
- PilotNo Pilot
- Finish CoatingUncoated
- Cutting DirectionRight Hand Cut
- Spiral DirectionLeft Hand Spiral
- Series22
- Material GradeMicrograin
- Manufacturer Upc Number691781910093
- UPC_NO691781910093
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data