Motion
3535 X 60MM-KW  BUSHING

DODGE
3535 X 60MM-KW BUSHING

Taper Lock Bushing - 3535 Series, 60 mm Bore, 18 x 4.4 mm Keyway, Sintered Steel Material
Mi Item #01626757
MFR #3535 X 60MM-KW BUSHING
Price$166.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3535 X 60MM-KW BUSHING

Taper Lock Bushing - 3535 Series, 60 mm Bore, 18 x 4.4 mm Keyway, Sintered Steel Material
Mi Item #01626757
MFR #3535 X 60MM-KW BUSHING

Mfr description
3535 60MM TL BUSHING 119683
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.39/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.83 in
  • Bore Diameter  
    60 mm
  • Bushing Size
    3535
  • Keyway Size
    18 x 4.4 mm
  • Length Through Bore  
    3-1/2 in
  • Max Hub Outside Diameter
    6-1/2 (Steel) in, 7 (Class 30 Gray Iron) in
  • Outside Diameter  
    5 in
  • Screw Length
    1-1/2 in
  • Screw Thread Size
    1/2 in
  • Weight
    12.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    1000 in
  • Torque Capacity
    44800 in
  • UPC_NO
    782475949830
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)