Motion
25B15F-3/8

TSUBAKI (UST)
25B15F-3/8

Bored to Size Sprocket - 25 / 1/4 in, Bored to Size, 0.3750 in Bore , 15 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #01626803
MFR #25B15F-3/8
Price$23.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
25B15F-3/8

Bored to Size Sprocket - 25 / 1/4 in, Bored to Size, 0.3750 in Bore , 15 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #01626803
MFR #25B15F-3/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.67/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Hub Diameter
    7/8 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.5000 in
  • Maximum Bore Diameter  
    9/16 in
  • Outside Diameter  
    1.3260 in
  • Pitch Diameter
    1.203 in
  • Tooth Width
    0.11 in
  • Weight
    0.10 lbs

Details

  • Bore Type
    Bored to Size
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039313669

Overview

Mfr description
25B15 PB 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text