Motion
C2050 RIV-100 ft

TSUBAKI (UST)
C2050 RIV-100 ft

Roller Chain - Double Pitch Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #01627144
MFR #C2050 RIV-100 ft
Price$21.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050 RIV-100 ft

Roller Chain - Double Pitch Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #01627144
MFR #C2050 RIV-100 ft

Mfr description
C2050 RIVETED 100FT REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.91/ft

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Hole Diameter
    0.2050 in, 5.20 mm
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    100 ft
  • Pin Center To Attachment End
    0.9530 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8780 in, 22.30 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Center To Attachment End
    0.9530 in
  • Roller Center To Hole Center
    0.4370 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.62 lb
  • Weight per Foot
    0.56 lbs, 0.83 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2050 RIV-100 ft
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    960
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Fatigue Resistant
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039181312
  • Working Load Capacity
    970 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)