Motion
0304-C-12-B
Female JIC - 1-1/16-12 UN Thread, Brass Material
MI ITEM #01627174
MFR #0304-C-12-B
Your Price$60.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIC - 1-1/16-12 UN Thread, Brass Material
MI ITEM #01627174
MFR #0304-C-12-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.84/each(List $83.96)

Overview

Mfr description
0304C-12B

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    3/4 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • Material
    Brass
  • Description Keyword
    3/4 in JIC 37° Flare
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    0304
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text