Motion
0319-12-B
Sleeve - 3/4 in JIC 37° Flare, Brass
MI ITEM #01627183
MFR #0319-12-B
Price$20.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 3/4 in JIC 37° Flare, Brass
MI ITEM #01627183
MFR #0319-12-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.92/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Sleeve
  • Description Keyword
    3/4 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Straight
  • Material
    Brass

Overview

Mfr description
0319-12B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text