Motion
0403-05-04
0403-05-04 TUBE SPUD
Mi Item #01627184
MFR #0403-05-04
Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0403-05-04 TUBE SPUD
Mi Item #01627184
MFR #0403-05-04

Mfr description
0403-05-04 TUBE SPUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.54/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 5/16 in
  • End 2 Size
    1/4 in, 5/16 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Tube Bore in Inch
  • End 2 Style
    Male JIC, Tube Bore in Inch
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)