Motion
2404-04-02-B
2404-04-02-B 4MJ-2MP BRASS
MI ITEM #01627190
MFR #2404-04-02-B
Price$5.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-04-02-B 4MJ-2MP BRASS
MI ITEM #01627190
MFR #2404-04-02-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.36/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Size Type
    1/4 JIC 37°, 1/8 NPTF
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Size Type
    1/4 JIC 37°, 1/8 NPTF
  • Overall Diameter
    1/4 in
  • Overall Length
    1.218 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1/8 in Male Pipe Rigid x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Maximum Operating Pressure
    3300 psi
  • Series
    2404

Overview

Mfr description
2404-04-02-B 4MJ-2MP BRASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text