Motion
2503-08-06-B
2503-08-06B
MI ITEM #01627223
MFR #2503-08-06-B
Your Price$25.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2503-08-06B
MI ITEM #01627223
MFR #2503-08-06-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.36/each(List $35.00)

Overview

Mfr description
2503-08-06B

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in, 3/8 in
  • End 1 Size Type
    1/2 JIC 37°, 3/8 NPTF
  • End 2 Thread
    (NPTF) 3/8–18
  • End 2 Size Type
    1/2 JIC 37°, 3/8 NPTF
  • Material
    Brass
  • Weight
    0.16 lbs
  • Description Keyword
    1/2 in Male JIC 37° Flare x 3/8 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text