Motion
2601-08-08-04-FG

BRENNAN INDUSTRIES INC
2601-08-08-04-FG

Tee - 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
MI ITEM #01627231
MFR #2601-08-08-04-FG
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2601-08-08-04-FG

Tee - 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
MI ITEM #01627231
MFR #2601-08-08-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.75/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in
  • End 3 Size
    1/4 in;1/2 in
  • Weight
    0.28 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Male JIC, Male Pipe
  • End 3 Thread
    1/4-18 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2601

Overview

Mfr description
2601-08-08-04-FG 8MJ-8MJ-4MP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text