Motion
2701-LN-08-08-FG

BRENNAN INDUSTRIES INC
2701-LN-08-08-FG

Adapter - 1/2 in x 1/2 in, Steel
Mi Item #01627246
MFR #2701-LN-08-08-FG
Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2701-LN-08-08-FG

Adapter - 1/2 in x 1/2 in, Steel
Mi Item #01627246
MFR #2701-LN-08-08-FG

Mfr description
2701-LN-08-08-FG 8MJ-8BKHD90
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.28/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Weight
    0.33 lbs

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    1/2 in x 1/2 in
  • End 1 Style
    Male JIC Bulkhead, Male JIC
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)