Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- Weight0.83 lbs
Details
- Adapter Type90° Elbow
- Description Keyword3/4 in x 3/4 in
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Thread1-1/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2701
Overview
Mfr description
2701-LN-12-12-FG