Overview
Mfr description
2704-LN-10-10-10-FG RUN TEE BLKHEAD
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Size5/8 in
- End 1 Thread7/8-14 UNF
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Size5/8 in
- End 2 Thread7/8-14 UNF
- MaterialSteel
- End 3 Size5/8 in
- End 3 StyleMale JIC Bulkhead, Male JIC
- End 3 Thread7/8-14 UNF
- End 4 StyleNot Applicable
- Series2704
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data