Overview
Mfr description
2706-LN-02-04 2MP-4BKHD
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC Bulkhead, Male Pipe
- End 1 Size1/4 in, 1/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/8-27 NPTF, 7/16-20 UNF
- End 2 StyleMale JIC Bulkhead, Male Pipe
- End 2 Size1/4 in, 1/8 in
- End 2 Thread1/8-27 NPTF, 7/16-20 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2706
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data