Motion
4601-24-20-NWO-FG

BRENNAN INDUSTRIES INC
4601-24-20-NWO-FG

90° Elbow - Steel Material
Mi Item #01627265
MFR #4601-24-20-NWO-FG
Price$68.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4601-24-20-NWO-FG

90° Elbow - Steel Material
Mi Item #01627265
MFR #4601-24-20-NWO-FG

Mfr description
4601-24-20-NWO-FG HB-MB 90D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.80/each

Specifications

Dimensions

  • End 1 Size
    1-5/8 in
  • End 2 Size
    1-1/4 in
  • Weight
    1.81 lbs

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    1-5/8 in Barb x 1-1/4 in Male O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 1-5/8–12
  • Fitting Shape
    90° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)