Motion
4603-16-12--NWO

BRENNAN INDUSTRIES INC
4603-16-12--NWO

45° Elbow - Steel Material
MI ITEM #01627266
MFR #4603-16-12--NWO
Your Price$48.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4603-16-12--NWO

45° Elbow - Steel Material
MI ITEM #01627266
MFR #4603-16-12--NWO

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$48.03/each(List $66.51)

Overview

Mfr description
4603-16-12-NWO-FG HB-MB 45D

Specifications

  • Adapter Type
    45° Elbow
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Description Keyword
    1 in Barb x 3/4 in Male O-Ring Boss
  • End 1 Size
    1 in
  • End 1 Style
    Barbed
  • Weight
    0.65 lbs
  • End 2 Size
    3/4 in
  • End 2 Thread
    (SAE) 1-1/16–12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text