Motion
4604-20-12-O
Straight Adapter - Steel Material
Mi Item #01627267
MFR #4604-20-12-O
Price$31.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
Mi Item #01627267
MFR #4604-20-12-O

Mfr description
4604-20-12-O MALE CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.35/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    3/4 in
  • Weight
    0.33 lbs

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    1-1/4 in Barb x 3/4 in Male O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 1-1/16–12
  • Fitting Shape
    Straight
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)