Overview
Mfr description
5404-N-02X3.00
Specifications
- Adapter TypeStraight
- End 1 StyleMale Pipe
- End 1 Size1/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/8-27 NPTF
- End 2 StyleMale Pipe
- End 2 Size1/8 in
- End 2 Thread1/8-27 NPTF
- MaterialSteel
- Weight0.09 lbs
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data