Overview
Mfr description
5406-P-32-SS HEX PIPE PLUG, SS
Specifications
- Adapter TypeExternal Hex Pipe Plug
- End 1 StyleMale Pipe Rigid
- End 1 Size2 in
- End 1 Thread(NPTF) 2–11-1/2
- MaterialStainless Steel
- Weight0.80 lbs
- Description Keyword2 in Male Pipe Rigid
- End 2 StyleNon Applicable
- Series5406
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data