Motion
6401-20-12-O
Straight Adapter - 1-1/4 in Male O-Ring Boss x 3/4 in Male Pipe Rigid, Steel
Mi Item #01627299
MFR #6401-20-12-O
Price$82.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/4 in Male O-Ring Boss x 3/4 in Male Pipe Rigid, Steel
Mi Item #01627299
MFR #6401-20-12-O

Mfr description
6401-20-12-O 20MB-12MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.96/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 ORB, 3/4 NPTF
  • End 2 Size
    3/4 in
  • End 2 Size Type
    1-1/4 ORB, 3/4 NPTF
  • Weight
    0.64 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss, O-Ring Boss to NPTF
  • Description Keyword
    1-1/4 in Male O-Ring Boss x 3/4 in Male Pipe Rigid
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)