Motion
6605-04-04-04-FG

BRENNAN INDUSTRIES INC
6605-04-04-04-FG

Tee - 1/4 in Female JIC 37° Flare Swivel x 1/4 in Female JIC 37° Flare Swivel x 1/4 in Female Pipe Rigid
Mi Item #01627309
MFR #6605-04-04-04-FG
Price$52.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6605-04-04-04-FG

Tee - 1/4 in Female JIC 37° Flare Swivel x 1/4 in Female JIC 37° Flare Swivel x 1/4 in Female Pipe Rigid
Mi Item #01627309
MFR #6605-04-04-04-FG

Mfr description
6605-04-04-04-FG FJS-FJS-FP TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.26/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • Weight
    0.21 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Female Pipe
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Female JIC Swivel, Female Pipe
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Female JIC Swivel, Female Pipe
  • End 3 Thread
    1/4-18 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)