Motion
6801-10-06-NWO-FG

BRENNAN INDUSTRIES INC
6801-10-06-NWO-FG

90° Elbow - 5/8 in Male JIC 37° Flare x 3/8 in Male Adjustable O-Ring Boss, One-Piece Forged Steel
Mi Item #01627317
MFR #6801-10-06-NWO-FG
Price$20.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-10-06-NWO-FG

90° Elbow - 5/8 in Male JIC 37° Flare x 3/8 in Male Adjustable O-Ring Boss, One-Piece Forged Steel
Mi Item #01627317
MFR #6801-10-06-NWO-FG

Mfr description
6801-10-06-NWO-FG 10MJ-6MB90
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.75/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    3/8 ORB, 5/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 ORB, 5/8 JIC 37°
  • Weight
    0.30 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    5/8 in Male JIC 37° Flare x 3/8 in Male Adjustable O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Plating
    Trivalent Zinc
  • Series
    6801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)