Motion
6901-04-08-NWO
6901-04-08-NWO 4MB-8FPX90
MI ITEM #01627330
MFR #6901-04-08-NWO
List Price$67.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6901-04-08-NWO 4MB-8FPX90
MI ITEM #01627330
MFR #6901-04-08-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.07/each for your price

Overview

Mfr description
6901-04-08-NWO 4MB-8FPX90

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    1/2 in, 1/4 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (SAE) 7/16–20
  • End 2 Size Type
    1/4 ORB
  • Material
    Steel
  • Weight
    0.36 lbs
  • Description Keyword
    1/2 in Female Pipe Swivel x 1/4 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6901
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text