Motion
FS2700-LN-16-16

BRENNAN INDUSTRIES INC
FS2700-LN-16-16

MFS-MFS BH W/LN
MI ITEM #01627336
MFR #FS2700-LN-16-16
Price$43.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2700-LN-16-16

MFS-MFS BH W/LN
MI ITEM #01627336
MFR #FS2700-LN-16-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.83/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 1 Thread
    1-7/16-12 UN
  • End 2 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 2 Thread
    1-7/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2700

Overview

Mfr description
FS2700-LN-16-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text