Motion
DD03P012S
D03 Valve Manifold - Ductile Iron, 1 Station, 2-1/8 in Valve Spacing, Relief Cavitites - None
Mi Item #01627697
MFR #DD03P012S
Price$169.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D03 Valve Manifold - Ductile Iron, 1 Station, 2-1/8 in Valve Spacing, Relief Cavitites - None
Mi Item #01627697
MFR #DD03P012S

Mfr description
DD03P012S
  • Ductile iron construction
  • Rated up to 5,000 psi
  • Available with or without relief cavity (C-10-2)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.33/each

Specifications

Details

  • A Port
    SAE 8
  • B Port
    SAE 8
  • Material
    Ductile Iron
  • P Port
    SAE 10
  • Relief Cavities
    None
  • Stations
    1
  • T Port
    SAE 10
  • Valve Spacing
    2-1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)