Motion
DD03 SPS 6S
D03 Valve Subplates - Ductile Iron, SAE 6 Ports, Side Location
Mi Item #01627699
MFR #DD03 SPS 6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D03 Valve Subplates - Ductile Iron, SAE 6 Ports, Side Location
Mi Item #01627699
MFR #DD03 SPS 6S

Mfr description
DD03SPS6S SUBPLATE
  • Ductile iron construction
  • Rated up to 5,000 psi
  • Available with or without relief cavity (C-10-2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Ductile Iron
  • Max Pressure
    5000 psi
  • Port Location
    Side
  • Ports
    SAE 6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)