Overview
Mfr description
DD05SPRVC8S
- Ductile iron construction
- Rated up to 5,000 psi
- Available with or without relief cavity (C-10-2)
- SAE O-Ring port recommended over NPT port to promote a leak free connection
Specifications
- MaterialDuctile Iron
- PortsSAE 8
- Port LocationSide
- Max Pressure5000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data