Motion
1455
Presolve Degreaser - 55 gal, Drum, No Solvents, Naphtha, Orange Scent
MI ITEM #01627783
MFR #1455
Price$8,316.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Presolve Degreaser - 55 gal, Drum, No Solvents, Naphtha, Orange Scent
MI ITEM #01627783
MFR #1455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$8,316.42/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Weight
    369.00 lbs

Details

  • Application
    Alternators, Bearings, Chains and Cable Connections, Cranes, Diesel Engines, Electric Motors, Forklifts, Gasoline Engines, Gears, Generators, High Voltage Cables, Power and Air Tools, Printing Presses, Pulleys, Switches, Terminals, Air Compressors
  • Color
    White
  • Concentration
    Ready-to-Use
  • Container Type
    Drum
  • Features & Benefits
    • High performance industrial cleaner that cleans on contact • Ideal for removing grease, tar, oil and adhesives • Fast acting, deep penetration • Natural-based, does not contain chlorinated solvents • Flash point above 100°F (38°C) Non-conductive • Low residue • Safe on all metals and most plastics • Inverta spray valve allows user to spray in an upright or inverted position • NSF® C1 registered #129025: (aerosol); #059830: (bulk)
  • Form
    Liquid
  • Manufacturer Upc Number
    078827014555
  • Scent
    Naphtha, Orange
  • Type
    Degreaser
  • UPC_NO
    078827014555

Overview

Mfr description
01455 (C01455) PRESOLVE
  • High performance industrial cleaner that cleans on contact
  • Ideal for removing grease, tar, oil and adhesives
  • Fast acting, deep penetration
  • Natural-based, does not contain chlorinated solvents
  • Flash point above 100°F (38°C) Non-conductive
  • Low residue
  • Safe on all metals and most plastics
  • Inverta spray valve allows user to spray in an upright or inverted position
  • NSF® C1 registered #129025: (aerosol); #059830: (bulk)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought